dummy
EW-09115-00
Call 1-888-358-4705 for availability.
Qty:
- Meets all UL, OSHA, NFPA standards
- Safely store flammable and corrosive liquids
- Choose between standard, solvent storing, and acid-storing cabinets, depending on your needs.
- A work surface is required and is sold separately
- Standard cabinets have doors that swing out
Storage cabinets are built of corrosion-resistant powder-coated steel and have four leveling feet and one 8" filler panel to increase cabinet depth from 22" to 30".
Work Surfaces are sold separately and required. Spillstopper work surfaces keep accidental spills and liquids away from the seam between the hood wall and surrounding countertop.
If height is desired, choose an appropriate telescoping base stand - sold separately. Call Cole-Parmer for full options.
| Product Type |
Cabinets (Fume hoods) |
| Interior dimensions (" W) |
30 |
| Exterior Dimensions (" W) |
30 |
| Exterior Dimensions (" H) |
35.5 - 36.75 |
| Exterior Dimensions (" D) |
22 |
| Brand |
Labconco |
at $739.00 USD/EACH
Call 1-888-358-4705 for availability.
at $908.00 USD/EACH
Call 1-888-358-4705 for availability.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334