Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Standard base storage cabinet for 48" fume hood

SI-09115-06
$1,420.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Meets all UL, OSHA, NFPA standards
  • Safely store flammable and corrosive liquids

  • Choose between standard, solvent storing, and acid-storing cabinets, depending on your needs.
  • A work surface is required and is sold separately

  • Standard cabinets have doors that swing out
Storage cabinets are built of corrosion-resistant powder-coated steel and have four leveling feet and one 8" filler panel to increase cabinet depth from 22" to 30".

Work Surfaces are sold separately and required. Spillstopper work surfaces keep accidental spills and liquids away from the seam between the hood wall and surrounding countertop.

If height is desired, choose an appropriate telescoping base stand - sold separately. Call Cole-Parmer for full options.
Product Type Cabinets (Fume hoods)
Interior dimensions (" W) 48
Exterior Dimensions (" W) 48
Exterior Dimensions (" H) 35.5 - 36.75
Exterior Dimensions (" D) 22
Brand Labconco

Accessories
Qty/Price
Availability

at $780.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,005.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,323.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title