Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Standard micro tubing valves; 5 ports; one port to inlet; tube OD 1 to 4 mm

EW-06471-72
$250.00 USD/EACH

    Choose 4- or 5-port valves for use with 1 to 4 mm OD tubing (see description under “Micro tubing valves” above). Standard valves come with caps and VITON O-rings—withstand fluid pressures to 50 psi. The high-pressure valve withstands fluid pressures to 500 psi—order grippers separately on page 294.
    Product Type Chromatography fittings
    Tube OD (mm) 1 - 4
    Material PTFE
    No. of ports 5
    Ports connected one port to inlet
    Brand Diba
    Manufacturer number 001118





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title