Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Standing Height Wall Assembly with Wall Cabinets - 12ft

EW-41524-45
$8,897.00 USD/EACH

Usually ships in 9 days.
Qty

  • Complete systems make ordering easy!
These complete workstations include all of the components needed to install and get your laboratory up and running. Made of epoxy coated stainless steel, units are available in lengths from 3 to 16 feet, sure to fit your space requirements. Based on the most common configurations ordered, these systems are available in a variety of colors. Systems require assembly, wiring, and piping. All systems include 1” thick epoxy work surface and back splash. Wall assemblies also include a black epoxy backsplash.Standing Height Wall Assemblies with Upper Cabinets consist of three-cabinet units with three base cabinets, black epoxy resin sink, and two upper wall sliding-door cabinets for extra storage. Sink includes a deck-mount faucet, sink hangers, and plastic P-trap.
Product Type Cabinets
Dimensions (" W) 144
Dimensions (" H) 36-1/4
Dimensions (" D) 30
Shpg wt (lbs) 1539
Shpg wt (kg) 698
Description 12-ft three-cabinet assembly with two upper wall cabinets





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title