Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Standing/Sitting Height Complete Wall Assembly with Countertop - 14ft

EW-41524-15
$8,630.00 USD/EACH

Usually ships in 10 days.
Qty

  • Complete systems make ordering easy!
These complete workstations include all of the components needed to install and get your laboratory up and running. Made of epoxy coated stainless steel, units are available in lengths from 3 to 16 feet, sure to fit your space requirements. Based on the most common configurations ordered, these systems are available in a variety of colors. Systems require assembly, wiring, and piping. All systems include 1” thick epoxy work surface and back splash. Wall assemblies also include a black epoxy backsplash.Standing/Sitting Height Wall Assembies are a combination of both sitting and standing height cabinets provides two unique working spaces. Both areas provide kneeholes for laboratory stools or chairs. System includes black epoxy resin sink with deck-mount faucet, sink hangers, and plastic P-trap.
Product Type Workbench
Dimensions (" W) 168
Dimensions (" H) 36-1/4
Dimensions (" D) 30
Shpg wt (lbs) 1190
Shpg wt (kg) 540
Description 14-ft four-cabinet assembly with standing and sitting areas





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title