Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Static Eliminator; removes static chages inside glove box

EW-34750-95
$610.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Non-air assisted static eliminator eliminates static charges inside any glove box or other enclosure with electrical outlets. No particle contaminants are introduced into the chamber. Pulse rate is adjustable from one to five pulses. Ion coverage is effective up to 36". Compact design uses minimum amount of work space. Unit measures only 4-1/2"W x 5"H x 2-1/2"D.
    Product Type Accessory
    Overall dimensions 4.5 in W x 5 in H x 2.5 in D
    Dimensions 4.5 in W x 5 in H x 2.5 in D
    Manufacturer number 800-AS/SPI
    Model 800-AS/SPI





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title