Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Steel cased variable-voltage controller 3PN1010B; 120 VAC in, 0 to 140 V out, 10 A

EW-01575-00
$382.00 USD/EACH

  • Minimize voltage variation from no-load to full-load current conditions
Reduce the need to readjust the output voltage as load changes. Simply turn the control knob clockwise to increase output linearly. Unlike solid-state controls, these units do not cause waveform distortion—eliminating errors in voltage and current measurement.
Select a ventilated, steel cased model for your benchtop applications or general utility mounting.
What's included: a 6-ft grounded cord with plug, a three-conductor receptacle, pilot light, fuse, and a double pole on/off switch which disconnects both sides of the line to prevent electrical shock.
Product Type Variable Voltage Controllers
Max amps 10
Input (VAC) 120
Input (Hz) 50/60
Output (VAC) 0 to 140
Brand Staco





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Specification Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title