Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sterile Electroporation Cuvette, 1 mm gap width, white cap, 50/pack

EW-25714-00
$184.00 USD/PACKAGE

Call 1-888-358-4705 for availability.
Qty

  • High-quality disposable cuvettes are thoroughly cleansed to eliminate trace inhibitor materials
Each cuvette is sterile and individually packed with a presterilized transfer pipette. Color coded frosted caps enable trouble-free labeling and recognition. Sturdy polycarbonate construction withstands pulses of very high voltages or field strength and is autoclavable. Compatible with most electroporation systems.These electroporation pipettes have a 1mm gap width which allows for highest field of strength- ideal for bacterial cells.
What's Included:
presterilized transfer pipette.
Product Type Electroporation Cuvettes
Cap White
Application Highest field strength for bacterial cells
Gap width 1 mm
Qty/pk 50





Technical Resources
Virtual Catalog (PDFs)
  • 11-12 Catalog
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title