Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sterile Electroporation Cuvette, 4 mm gap width, green cap, 50/pack

EW-25714-04
$184.00 USD/PACKAGE

Usually ships in 7 days.
Qty

  • High-quality disposable cuvettes are thoroughly cleansed to eliminate trace inhibitor materials
Each cuvette is sterile and individually packed with a presterilized transfer pipette. Color coded frosted caps enable trouble-free labeling and recognition. Sturdy polycarbonate construction withstands pulses of very high voltages or field strength and is autoclavable. Compatible with most electroporation systems.These electroporation cuvettes have a 4mm gap width which allows for low field strength- ideal for mammalian cells.
What's Included:
presterilized transfer pipette.
Product Type Electroporation Cuvettes
Color Green cap
Application Lowest field strength for mammilian cells
Gap width 4 mm
Qty/pk 50





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title