Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Straight Connector, Kynar, 1/8" ID, 3/32", 1", 7/32"; 10/pack

SI-30703-02
$18.75 USD/PACKAGE of 10

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $16.88/PACKAGE of 10
50 15% $15.94/PACKAGE of 10
100 20% $15.00/PACKAGE of 10
Product Type Barbed fittings
Tubing ID (in.) 0.125
Dimensions orifice 3/32"
Sterilization Autoclave or ETO
Dimensions B 7/32"
Material PVDF
Dimensions A 1"
Quantity 10
Tubing ID 1/8"
Manufacturer number CO-2NK(10 PACK)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title