Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Straight compression union, polypropylene, 1/4" OD, 10 per pack

EW-06381-10
$31.00 USD/PACKAGE of 10

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $27.90/PACKAGE of 10
50 15% $26.35/PACKAGE of 10
100 20% $24.80/PACKAGE of 10
    Very good chemical resistance. Rates to 220 psi at 77ºF ( 25ºC). Usable from 32 to 212ºF (0 to 100ºC).
    Tube OD (in.) 0.25
    Product Type Compression fittings
    Dimensions orifice 3/16"
    Description Straight connectors
    Sterilization Ethylene Oxide (ETO)
    Dimensions B 5/8"
    Outside Diameter (Left-Side) 1/4 inch
    Fluid temperature (Max) 212
    Material Polypropylene
    Dimensions A 1"
    Quantity 10
    Outside Diameter (Right-Side) 1/4 inch





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title