Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Straight threaded coupling, nylon, 1/8" NPT(F), pack of 6

EW-06349-00
$23.00 USD/PACKAGE of 6

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $20.70/PACKAGE of 6
50 15% $19.55/PACKAGE of 6
100 20% $18.40/PACKAGE of 6
    Good chemical resistance. Rated to 200 psi at 77ºF (25ºC). Usable from -40 to 200ºF (-40 to 93ºC).
    Product Type Threaded fittings
    Description Straight couplings, NPT(F)
    Sterilization Ethylene Oxide (ETO)
    Dimensions C 1/8"
    Dimensions B 1/2"
    Material Nylon
    Dimensions A 1-3/16"
    Quantity 6
    Pipe size 1/8"
    NPT(F) 0.125





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title