Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Stuart Analog Melting Point Apparatus, 120 VAC

EW-03013-60
$1,006.00 USD/EACH

Usually ships in 5 days.
Qty

  • Integral LED illumination and magnifying lens make viewing easy
  • Supplied with a blue-spirit-filled thermometer for mercury-free temperature measurements
Take melting point measurements of up to three samples at once for greater efficiency. Simple to operate, the instructions are printed directly on the unit. Place your sample in a capillary tube and insert it into the aluminum block. Manually set the heating rate between 1°C and 20°C per minute, up to a maximum of 250°C. Lowering the heating rate as you near the expected melting point temperature will increase the accuracy of the reading. Observe the sample through the magnifying lens until the melt occurs and read the melt temperature from the thermometer.

Apparatus is supplied with open-ended capillary tubes. One end should be sealed with a Bunsen burner; or purchase optional capillary tubes at right that are already sealed. Order the optional brass cooling plug to speed up cooling when multiple runs are needed.
What's Included:
thermometer and pack of 100 capillary tubes (open at both ends).

Temp sensor Blue-spirit filled glass thermometer
Heat-up time 1° to 20°C per minute
Power (Hz) 50/60
Temp range 50 to 250°C
Dimensions 14-1/2"W x 4-3/8"H x 5-1/2"D
(37 x 11 x 14 cm)
Manufacturer number SMP11/120V/60
Power (VAC) 120

Accessories
Qty/Price
Availability

at $75.00 USD/EACH

Usually ships in 5 days.

at $39.00 USD/PACKAGE

In stock.

at $45.00 USD/PACKAGE

In stock.

at $62.00 USD/PACKAGE

Usually ships in 5 days.
Brass Cooling Plug
EW-03013-66

at $56.00 USD/EACH

Usually ships in 5 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title