Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Stuart Digital Melting Point Apparatus, 240 VAC

EW-03011-41
$1,036.00 USD/EACH

Usually ships in 5 days.
Qty

  • Digital display ensures accuracy and repeatability
Designed for maximum safety and ease of use. Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test two samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Extend the back feet for the optimal viewing angle.

Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. Heating rate continues at 2°C after the warm-up, slowly reaching the melt temperature for greater accuracy.
What's Included:
pack of 100 capillary tubes (open at one end).

Temp accuracy ±1.0°C at 20°C
±2.5°C at 300°C
Temp sensor platinum RTD, 100 ohm
Heat-up time 20°C per minute to plateau
2°C per minute to melt
Display 3-digit LED
Power (Hz) 50
Power (watts) 75
Temp range Ambient to 300°C
Dimensions 6-1/4" x 6-5/8" x 8-5/8"
(16 x 17 x 22 cm)
Manufacturer number SMP10
Power (VAC) 240

Accessories
Qty/Price
Availability

at $45.00 USD/PACKAGE

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title