Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Submersible Pump for Corrosive/Acid Sumps, 304 SS Metal Fitted, Buna N Double Oil Seal Ring, Viton Lip Seal, 48 Max GPM, 28 Max TDH

EW-75500-82
$812.00 USD/EACH

  • Only electric submersible pump with entire motor encapsulated in Noryl®
  • Noryl material never rusts and provides excellent resistance against acids and alkalis
  • Compact and lightweight—only 13-1⁄2 lbs—with convenient carrying handle
  • Virtually unbreakable
These pumps can easily be installed in a sump and are ideal for safeguarding vaults, emptying tanks, or pumping out ponds. The unique dual-port design virtually eliminates kinks in your hose; use vertical port for deep/narrow places or use the horizontal port for shallow/wide applications. Thermal breaker incorporated in motor windings shuts off power before over-heating occurs due to locked rotor or long periods of running dry.

For permanent installation, temperature should not exceed 135°F (57°C). For intermittent use, submerge less than 20 minutes in 195°F (90°C) maximum.
Product Type Submersible Centrifugal Pumps
Max flow rate (GPM) 47
Max flow rate (LPM) 177.9
Max head (ft) 28
Max head (m) 8.5
Max system pressure (psi) 125
Max system pressure (bar) 8.6
Motor (phase) 1
Motor (VAC) 115
Motor (Hz) 60
Motor (Amps) 5.0
Motor (hp) 0.4
Motor (type) Manual
Wetted materials Noryl/304 SS rotor shaft, 316 SS hardware, Viton®/Buna seals
Max fluid temp (º F) 135
Max fluid temp (º C) 57
Duty cycle Continuous
Connections (outlet) 1-1/4" inside threaded, 1-1/2" tapered hose connection
Run dry No
Submersible Yes
Dimensions 9-7/8"H x 7-1/4"dia
(25.1 x 18.4 cm)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title