| Product Type |
Submersible Centrifugal Pumps |
| Max flow rate (GPM) |
47 |
| Max flow rate (LPM) |
177.9 |
| Max head (ft) |
28 |
| Max head (m) |
8.5 |
| Max system pressure (psi) |
125 |
| Max system pressure (bar) |
8.6 |
| Motor (phase) |
1 |
| Motor (VAC) |
115 |
| Motor (Hz) |
60 |
| Motor (Amps) |
5.0 |
| Motor (hp) |
0.4 |
| Motor (type) |
Automatic |
| Wetted materials |
Noryl/316 SS rotor shaft & hardware, Viton® seals |
| Max fluid temp (º F) |
135 |
| Max fluid temp (º C) |
57 |
| Duty cycle |
Continuous |
| Connections (outlet) |
1-1/4" inside threaded, 1-1/2" tapered hose connection |
| Run dry |
No |
| Submersible |
Yes |
| Dimensions |
9-7/8"H x 7-1/4"dia (25.1 x 18.4 cm) |