Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Surface Radiation Monitor

EW-81920-00
$813.00 USD/EACH

  • Detect alpha, beta, and gamma radiation in mR/hr and cpm
Heavy-duty construction ensures that this monitor will stand the rigors of daily use. Thin, recessed end window permits easy penetration of ions and is protected by a sturdy aluminum grill. The speaker and Geiger-Müller (GM) tube are housed in a rugged case. Replaceable neoprene feet on bottom of monitor let you place unit on bench or desktop—bottom face of instrument will not be contaminated.
What's Included:
one 9 V battery and a certificate of conformance to factory specifications
Sensitivity 3000 cpm/µR/hr (referenced to Cs-137)
Background (cpm) 50
Range 0 to 0.15/1.5/15 mR/hr; 0 to 500/5000/50,000 cpm
Display analog bar graph
Function adjustable alarm, low-battery indication
Detector 2" dia “pancake” GM tube
Window 1-3/4" (4.5 cm) dia; 1.5 mg/cm2 thick
Dimensions 3"W x 5-¼"H x 2-¼"D
Power One 9 V battery

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title