Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

TC 9D Temp Controller

EW-01184-50
$1,700.00 USD/EACH

Usually ships in 5 days.
Qty

  • Fast heat-ups and accurate temperature control to 600°C
  • Safer alternative to high temperature oil and salt baths
Temperature Controller integrates an air flowmeter and a PID temperature control with dual-setpoint programming to improve accuracy, increase temperature stability to ±0.2°C, and allow temperature settings to 1°C/°F. Includes a chromel/alumel type K thermocouple which fits into the bath’s thermowell, and 10-ft of 3/8" tubing for air flow control.

Photo shows system with Temperature controller.
Product Type Accessory
Bath type Sand Bath
Temp control Dual set point
Temp sensor Type K Thermocouple
Temp stability ±0.2
Temp setting 1.0°C or F





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title