Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 
Sorry, this item is now discontinued. Please browse similar items.
or Contact us for more information.

TSI 800220 Temperature/humidity probe

EW-05949-53
$300.00 USD/EACH

Discontinued
Qty

  • Automatic back-pressure compensation adjusts for system pressure changes
  • Directly measures supply and exhaust air volumes
  • Detachable manometer provides greater measurement versatility
Designed to fit over standard sized grilles and diffusers, this digital balometer features a 24” x 24” hood opening. The hood channels airflow through the base to directly measure air volume in cubic feet per minute. Weighing less than eight pounds, the balometer allows single operator use and reduces user fatigue.
The detachable manometer logs up to 1000 time and date stamped measurements, and provides downloading capabilities to a PC with included RS-232 cable and software. The multi-line, backlit display provides visibility in low-lit areas. Combine the manometer and optional air velocity matrix probe, 05949-42, (sold separately below) to average 16 simultaneous measurement points.
Other features include min/max and average readings, selectable logging interval from 10 seconds to 10 minutes, and auto-zero technology.
What’s included: hood, base, meter, 18” pitot tube, two static pressure probes, NIST-traceable calibration certificate, 16-feet Neoprene tubing, wheeled carrying case, software, four AA rechargeable batteries, battery charger, and AC adapter.
Product Type Accessory
Brand TSI
Model 800189
Manufacturer number 800220





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title