Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

TSI/Alnor EBT731 Electronic Balancing Capture Hood

EW-05949-51
$3,275.00 USD/EACH

  • Automatic back-pressure compensation adjusts for system pressure changes
  • Directly measures supply and exhaust air volumes
  • Detachable manometer provides greater measurement versatility

  • Lightweight - hood and base only 7.5 lbs
  • Variety of additional hood sizes
  • Detachable electronic manometer
  • Automatic back-flow compensation
Designed to fit over standard sized grilles and diffusers, this digital balometer features a 24” x 24” hood opening. The hood channels airflow through the base to directly measure air volume in cubic feet per minute. Weighing less than eight pounds, the balometer allows single operator use and reduces user fatigue.
The detachable manometer logs up to 1000 time and date stamped measurements, and provides downloading capabilities to a PC with included RS-232 cable and software. The multi-line, backlit display provides visibility in low-lit areas. Combine the manometer and optional air velocity matrix probe, 05949-42, (sold separately below) to average 16 simultaneous measurement points.
Other features include min/max and average readings, selectable logging interval from 10 seconds to 10 minutes, and auto-zero technology.
What’s included: hood, base, meter, 18” pitot tube, two static pressure probes, NIST-traceable calibration certificate, 16-feet Neoprene tubing, wheeled carrying case, software, four AA rechargeable batteries, battery charger, and AC adapter.The TSI/Alnor 721 Balometer is a modular air balancing tool engineered to meet the most demanding HVAC testing. The Balometer electronic balancing tool features a detachable multi-purpose digital manometer that can be used with a variety of common test and balance tools, such as pitot, air foil, temperature, relative humitidy probes or a 16-point velocity matrix.
Product Type Balometer
Range Supply and exhaust: 25 to 2500 ft3/min (42 to 4250 m3/h
Air velocity: 25 to 8000 ft/min (0.125 to 40 m/s)-pitot tube
25 to 5000 ft/min (0.125 to 25 m/s)-optional probe 05949-44
25 to 2500 ft/min (0.125 to
Resolution Supply and exhaust: 1 ft3/min (1 m3/h)
Air velocity: 1 ft/min (0.01 m/s)
Accuracy Supply and exhaust: ±3% of reading ±7 ft3/min (12 m3/h)
Air velocity: ±3% of reading ±7 ft/min (0.04 m/s)
Temp range 14 to 140°F (-10 to 60°C)
Temp resolution 0.1°F (0.1°C)
Temp accuracy ±0.5°F (0.3°C) between 32 to 160°F (0 to 71°C); ±2.0°F (1.2°C) outside of that range
RH range 0 to 95%-optional probe 05949-46
RH resolution 0.10%
RH accuracy ±3%
Display multi-line 6-digit LCD, 3/4" H
Output RS-232
Dimensions Hood: 29" H x 20" dia
Meter: 7 1/2"W x 4 1/2"H x 2 1/4"D
Brand Alnor
Model EBT721
Power four rechargeable AA batteries (included) or AC adapter (included)
Manufacturer number EBT731

Accessories
Qty/Price
Availability

at $400.00 USD/EACH

In stock.
Air velocity probe
EW-05949-44

at $375.00 USD/EACH

Usually ships in 7 days.
18" Pitot Static Tube
EW-10302-42

at $170.00 USD/EACH

Usually ships in 10 days.

at $515.00 USD/EACH

Usually ships in 13 days.

at $515.00 USD/EACH

Call 1-888-358-4705 for availability.
Calibrations
Qty/Price
Availability

at $425.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title