Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Taylor Refrigerator Tube Thermometer, NSF Listed, Temperature Range -20 to 80 ° F

Taylor  |   Mfr# 5925N   |   Item# EW-90000-54

$5.50 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Ensure safe temperatures of food and food holding areas
Displays current refrigerator or freezer temperature.
Tube indicates safe temperature zones; is filled with a nontoxic
liquid. Suction cups included.
Product Type Bimetal Thermometer
Min temperature (º C) -29
Max temperature (º C) 27
Temp range (º C) -29 to 27 ° C
Temp range (º F) -20 to 80 ° F
Model 5925
Manufacturer number 5925N
Qty/ea 1
Brand Taylor

Calibrations
Qty/Price
Availability

at $65.50 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews