Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Techne 3 Prime X Thermal Personal Cyclers with Extended Capacity, 48 x 0.2ml

EW-93945-05
$4,100.00 USD/EACH

Usually ships in 4 days.
Qty

  • Choose from a reliable and robust selection of themal cycling options based on your needs
  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect—a chosen method for the most trusted thermal cyclers on the market
  • Heated lid prevents condensation in your samples
  • Easily upgrade your unit to gradient cycling, now or later
These high-performance thermal cyclers provide robust and reliable operation that is user friendly and easy on the pocketbook. Intuitive programming feature allows you to easily set up to 1000 programs (unlimited with USB) with password protection to minimize inadvertent changes in settings. Use the color touch screen to create even the most complex programs.

Heated lid has an adjustable temperature range of 100 to 115°C prevent condensation in your samples. All units have the ability to transfer programs via the USB port between instruments or to your PC. An industry-leading 4-year warranty ensures years of reliable results.

3 Prime X Thermal Cyclers deliver all of the features of the 3 Prime Base plus expands sample capacity—accommodating 48 x 0.2 mL microtubes, 30 x 0.5 mL tubes, and half of a 96-well plate in a horizontal format. Design flexibility allows the unit to be upgraded to include gradient cycling capability; order 93945-45 separately to upgrade to 3 Prime G specifications.
What's Included:
6-ft. (1.8-m) power cord.
Product Type Personal Thermal Cycler with extended capacity
Accuracy ±0.2° C at 50° C
Display 3.2" color touch screen with graphical display
CE Compliance Yes
Temp range 4 to 100° C
Max heating rate up to 3.0° C/sec
Block Description 48 x 0.2 mL tubes
Additional interchangeable blocks 30 x 0.5 mL tubes
Ramp rate up to 3.0° C/sec
Uniformity ±0.3° C at 50° C
Selectable heated lid temperature 100 to 115° C or off
Heated lid pressure Fixed
Description 4 Peltier element blocks
Serial port USB port
Memory 1000 programs stored, or unlimited via USB
Programmable Yes
Auto restart on power failure Yes
Cooling rate (Max) 2.1°C/sec
Dimensions 35 x 21 x 18 cm
Dimensions (" L) 13-3/4
Dimensions (" W) 8-1/4
Dimensions (" H) 7-1/8
Power 100 to 230 VAC, 50/60 Hz
Brand Techne
Manufacturer number 3PRIMEX/02
Model 3PRIMEX/02

Accessories
Qty/Price
Availability

at $1,965.00 USD/EACH

Usually ships in 4 days.

at $1,965.00 USD/EACH

Usually ships in 4 days.

at $655.00 USD/EACH

Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title