| Product Type |
Large-Format Thermal Cycler, Prime Base |
| Accuracy |
±0.2° C at 50° C |
| Display |
5.7" color touch screen with graphical display |
| CE Compliance |
Yes |
| Temp range |
4 to 100° C |
| Max heating rate |
up to 3.4°C/sec |
| Block Description |
96 x 0.2 mL tubes |
| Additional interchangeable blocks |
60 x 0.5 mL tubes; 384-well plates |
| Ramp rate |
up to 3.4° C/sec |
| Uniformity |
±0.3° C at 50° C |
| Selectable heated lid temperature |
100 to 115° C or off |
| Heated lid pressure |
Adjustable, dependent on consumables |
| Description |
8 Peltier element blocks |
| Serial port |
USB port |
| Memory |
1000, or unlimited via USB |
| Auto restart on power failure |
Yes |
| Dimensions |
42 x 24 x 24 cm |
| Dimensions (" L) |
16-1/2 |
| Dimensions (" W) |
9-3/8 |
| Dimensions (" H) |
9-3/8 |
| Power |
100 to 230 VAC, 50/60 Hz |
| Brand |
Techne Prime |
| Manufacturer number |
5PRIME/02 |