Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Temperature/Humidity/Barometric Pressure Data Logger

EW-70001-33
$310.00 USD/EACH

  • Records data on an SD card in Excel® format for easy transfer to a PC for analysis
  • Displays Barometric Pressure in 3 units of measure: hPa, mmHg, and inHg
  • Triple LCD simultaneously displays temperature, relative humidity, and barometric pressure Datalogger date/time stamps and stores readings on an SD card
  • Selectable data sampling rate: 5, 10, 30, 60, 120, 300, & 600 seconds

What's Included:
Complete with (6) AAA batteries, 2G SD card, universal AC adaptor, and mounting bracket
Product Type Pressure/humidity/temperature Datalogger
Temp accuracy ±1.5°F
(0.8°C)
Temp resolution 0.1°F/°C
Temp range 32 to 122°F
(0 to 50°C)
Humidity resolution 0.1%
Humidity accuracy ±(4% of rdg + 1% RH)
Humidity range 10 to 90%RH
Memory capacity 20M data using 2G SD card
Sampling rate Selectable: 5, 10, 30, 60, 120, 300, 600 seconds
Pressure range 10 to 1100 hPa; 7.5 to 825.0 mmHg; 0.29 to 32.48 inHg
Pressure resolution 0.1 hPa, 0.1mmHg, 0.01inHg
Dimensions 5 1/4" x 3 1/8" x 1 3/8" (132 x 80 x 32mm)
Manufacturer number SD700

Calibrations
Qty/Price
Availability

at $175.00 USD/EACH
Usually ships in 9 days.




Technical Resources
  • 70001_33v1.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • 70001_33_SD700data.pdf
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title