Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Temperature and Humidity Controlled glove box; 2 port; 230 VAC, 50 Hz

EW-34750-45
$22,833.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Ideal working conditions at a touch
  • Eliminate reactive air components or maintain perfect temperature/humidity
  • Fluorescent lighting and ergonomic design enable delicate detail work
Use these glove boxes to maintain ideal atmospheric conditions for manipulation and transferring of sensitive materials and organisms. Double-layered neoprene gaskets provide a tight seal (up to 1.5 mm Hg) to enable low-pressure vacuum/gas fill cycling to establish main chamber atmosphere. Vacuum-capable transfer chamber enables easy sample transfers without disturbing main chamber conditions. Clear acrylic top with built-in fluorescent light and white matched die-molded bottom illuminate your work area and reduce shadows.Temperature and Humidity Controlled Glove BoxControl atmospheric conditions to ±1°C and ±2% RH. Use the large 8”, color touch screen controller to set and monitor chamber temperature and humidity conditions. Controller has four preset conditions, password protection, 24-hour on-screen event datalogging,and a DB15 serial port for documentation. Temperature is controlled using Peltie thermoelectric system. Humidity balance is maintained using nebulizer and inert gas;contact our Application Specialists for information regarding an optional circulation pump with molecular sieve drying train.

What’s included: one pair of size 91⁄2 white Hypalon gloves, vacuum gauge, four purging valves, inert gas inlet, and a 6-ft three-wire power cord with plug.

Chamber size 41 in W x 26 in H x 28 in D
Product Type Glove Boxes
Overall dimensions 55 in W x 38 in H x 35 in D
Side door dimensions 12 in L x 11 in inner dia
Port size 8.75 in dia
Power (Hz) 60
Dimensions 55 in W x 38 in H x 35 in D
Power (VAC) 110
Manufacturer number 890-THC/EXP





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title