Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

TexWipe 200 Low-particulate wipes, 9" x 9", 300/bag

EW-33677-06
$124.00 USD/BAG of 300

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $111.60/BAG of 300
50 15% $105.40/BAG of 300

  • More durable, absorbent, and softer than paper wipes
TexWipe® Wipes are excellent for cleaning and polishing metallic and nonmetallic magnetic media disk surfaces. Made of double-sided twill pattern cotton.

Compliance: ISO Class 5
Product Type Wipes
Description TexWipe
Size 9 in x 9 in
Compliance ISO Class 5
Brand TEXWIPE
Manufacturer number TX309
Model TX309





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title