Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Texas Instruments Graphing Calculator with Advanced Mathematics Functions

EW-17311-14
$225.00 USD/EACH

Usually ships in 4 days.
Qty

  • Symbolic differential equation solving
  • Graph in 2D or in 3D with real-time rotations
  • Perform linear algebra operations
  • Split screen shows you two applications at once
  • Over 100 symbolic units to use in equations, computations, and unit conversions
  • Twenty constants including: speed of light, molar gas constant, Planck's constant, Avogadro's number and more
  • Flash technology enables you to customize your calculator by down loading software from the internet (requires TI-GRAPH LINK, sold below).
What's included: link cable (to connect with other calculators), four AAA batteries, slide case, and instructions
Product Type Graphing Calculators
Memory 188 KB RAM, 384 KB data storage or application space
Display 2.5 in W x 1.5 in H LCD, 100 x 160 pixels
Dimensions (" W) 3.5
Dimensions (" H) 1
Dimensions (" D) 7.1875
Power four AAA batteries (included)
Brand Texas Instruments
Manufacturer number TI-89
Model TI-89

Accessories
Qty/Price
Availability

at $21.25 USD/PACKAGE of 12

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title