Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Texwipe AlphaWipe Low-particulate wipes; 9" x 9", bulk packed, 150/bg

EW-33677-01
$44.00 USD/BAG

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $39.60/BAG
50 15% $37.40/BAG
Usually ships in 15 days or sooner.
Qty

  • More durable, absorbent, and softer than paper wipes
AlphaWipe® Wipes are made of 100% continuous filament double-knit polyester—use in integrated circuit fabrication facilities, and to clean optical and photomask surfaces. Alpha 10 wipes have polyester, sealed edges.

Compliance: ISO Class 5
Product Type Wipes
Description AlphaWipe
Size 9 in x 9 in
Compliance ISO Class 5
Brand TEXWIPE
Manufacturer number TX1009B
Model TX1009B





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title