Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Texwipe Alpha Sampling Swab, polyester tip, polypropylene handle, 0.5"L tip, 20/pk

EW-33677-65
$40.00 USD/BAG

  • Ideal for cleaning small surface areas
Wrapped swab handles are thermally bonded; sealed swab handles are thermo-formed. Swabs with ESD handles eliminate damage from static electricity and are effective in all humidity levels.Sealed swab handles are thermo-formed.
Fabric Swabs have excellent chemical compatibility. Sealed swabs contain low chloride and other ionic contaminants.

Product Type Swabs
Quantity 20
Length (swab) 5.02 in (12.8 cm)
Description (tip) knit polyester
Length (tip) 1.01 in (2.6 cm)
Description (handle) sealed polypropylene
Manufacturer number TX714K
Model TX714K





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title