Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Texwipe QuanSat Prewetted Cleanroon Wipes, 9" x 9", 50/pack

EW-86436-05
$32.00 USD/PACKAGE

  • Save time and avoid solvent spillage with convenient presaturated wipe options
QuanStat® with Alpha® 10 Wipes are 100% polyester with four thermally sealed borders to prevent particle or fiber release and ensure cleanliness consistent with ISO Class 3* environments. Excellent abrasion resistance for work surface or process tool cleaning. Includes 6% IPA/94% DI water. Provided in low-count flexpack with resealable dispenser to prevent solvent evaporation.


Note: Not available for sale to the state of California

Product Type Wipes
Model TX1086
Brand TEXWIPE





Technical Resources
  • MSDS 1 (135 B)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title