Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Texwipe TechniCloth Low-particulate wipes, 12" x 12", 150/bag

EW-33677-02
$23.00 USD/BAG of 150

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $20.70/BAG of 150
50 15% $19.55/BAG of 150

  • More durable, absorbent, and softer than paper wipes
TechniCloth® Wipes have great solvent compatibility. Use for wiping up aqueous spills and cleaning precision laboratory components. TechniCloth II® wipes feature ultralow particulate treatment, resulting in lower particle generation. Made of nonwoven cellulose and polyester blend.

Compliance: ISO Class 5
Product Type Wipes
Description Technicloth
Size 12 in x 12 in
Compliance ISO Class 5
Brand TEXWIPE
Manufacturer number TX612
Model TX612





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title