Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermal Printer for Balances with an RS-232 Interface

EW-10000-38
$395.00 USD/EACH

Usually ships in 10 days.
Qty
    This general-purpose printer may be used with any RS-232 interface.
  • Thermal printer
  • 40 column dot matrix (80 column optional setting)
  • Print roll: 112 mm wide. Up to 20 mm diameter
  • Power supply: 8.5 VDC-14 VDC, 15 Watt
  • Dimensions: 160 mm x 130 mm x 45 mm
    Product Type Accessory
    Product Type Accessory
    Manufacturer number 700000012
    Model 8023
    Model 8023

  • Replacement parts
    Qty/Price
    Availability

    at $65.00 USD/PACKAGE
    Usually ships in 10 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title