Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

ThermoSafe Brands Insulated PUR Shipper, 3" Wall, 8" x 6" x 8" inside dimensions

EW-99530-88
$178.00 USD/PACKAGE

  • Provide extensive protection for long-range trips
Rigid, reusable, one-piece, three-layer laminate construction provides excellent temperature protection, and exceptional strength and durability. Durable closed-cell polyurethane foam insulated shippers ensure frozen or refrigerated products from moderate and extreme ambient temperature exposure. Flexible polyurethane foam plug seals the top, cushions and insulates contents, and vents dry ice. Shippers withstand crush compression in excess of 5000 lbs. CFC and HCFC free; comply with international clean air regulations.
Product Type Temperature Assurance Shippers
Wall thickness (in.) 3
Wall thickness (cm) 7.6
Dimensions-Inside (" W) 6
Dimensions-Inside (" H) 8
Dimensions-Inside (" L) 8
Qty/cs 4
Dimensions-Outside (" W) 12.75
Dimensions-Outside (" H) 16.25
Dimensions-Outside (" L) 14.75
Brand ThermoSafe
Manufacturer number E22UPS





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title