Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

ThermoSafe Brands Thick-Walled Shipping Containers, 19-1/4"L x 12-3/8"W x 12-1/4"H

EW-03732-24
$38.00 USD/EACH

  • Thick walled for long shipments
These thick-walled shippers are designed for prolonged shipping of temperature-sensitive products. Compared to traditional EPS shippers, these heavy-duty containers allow you to extend shipping times by three days or more when used with dry ice.
Insulated foam container is made from seamless polystyrene with rounded edges. Dome lid is tight-fitting for maximum temperature protection. Containers include corrugated carton.
Product Type Temperature Assurance Shippers
Wall thickness (in.) 2
Wall thickness (cm) 5.1
Dimensions-Inside (" W) 12.375
Dimensions-Inside (" H) 12.25
Dimensions-Inside (" L) 19.25
Dimensions-Outside (" W) 16.75
Dimensions-Outside (" H) 16.5
Dimensions-Outside (" L) 23.625
Brand ThermoSafe
Manufacturer number 804





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title