Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo-Dynamic steam trap, 3/8"NPT(F)

EW-07600-02
$249.00 USD/EACH

Usually ships in 10 days.
Qty

  • The tight shut-off prevents valuable steam from being wasted
  • Cost effective, compact design makes them ideal for drainage of steam mains, steam tracing lines, and small process equipment where size and efficient operation are important.
  • Discharge from Thermo-Dynamic (TD) traps is close to steam temperature—steam space is kept free from condensate.
  • Constructed of stainless steel, TD traps withstand superheat, waterhammer, freezing, corrosive condensate, and vibration.
Note: Minimum pressure for satisfactory operation is 3.5 psig. Maximum back pressure should not exceed 80% of the inlet pressure under any conditions of operation, otherwise the trap may not shut.Typical applications:
  • Steam main drain and tracer lines
  • Process equipment
  • Laundry and kitchen equipment
  • Superheated steam applications
  • Outdoor installations subject to freezing
Product Type Steam handling fittings
Size 3/8" NPT(F)
Max operating pressure 600 psig
Material Stainless Steel
Max temperature 800°F (427°C)
NPT(F) 0.375
Brand Spirax Sarco
Manufacturer number TD52 3/8" 54529C
Model TD52 3/8" 54529C

Accessories
Qty/Price
Availability

at $16.00 USD/EACH

In stock.




 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title