Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Cimarec 7x7 Ceramic Hotplate 120V

EW-04660-20
$305.00 USD/EACH

  • LED digital display indicates temperature settings in 5° increments
  • Hot surface alert alarm warns when plate temperature is above 50°C, whether unit is off or on
Consistent, repeatable temperatures are achieved with microprocessor-controlled technology; ideal for repetitive procedures. Durable low-profile, cast aluminum hot plates come with seamless reflective white ceramic top that provides excellent visibility, resist alkali and acids and is easy to clean.
What's Included:
detachable cord and an integral ringstand holder accommodates 0.5'' (1.3 cm) diameter support rod.
Top plate dimensions (in.) 7 x 7
Top plate material Ceramic
Temp range (º F) 41 to 1004°F
Temp range (°C) 5 to 540°C
Dimensions 8.25 in x 3.625 in x 13 in
Max load capacity 25 lb
Power (VAC) 120
Power (Hz) 60
Power (Amps) 8.6
Power (watts) 1040
CE Compliance Yes
Brand Cimarec

Calibrations
Qty/Price
Availability

at $130.00 USD/EACH
Usually ships in 15 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title