Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Cimarec ceramic stirring hot plate, 7

EW-04660-80
$525.00 USD/EACH

  • Microprocessor control provides constant speed
  • StirTrac braking feature brings stir bar to an immediate stop for quick flask removal
StirTrac technology offers improved slow speed stirring, consistent speed control, and stronger magnetic coupling. Durable low-profile, cast aluminum hot plate stirrers are complete with a seamless reflective white ceramic top that provides visibility, an alkali/acid reisistance surface, and is easy to clean. Intergral ring-stand holder accomodates 0.5" diameter support rod. Digital hot plate stirrer features a LED that indicates temperature setting in 5° increments. Patented warning light signal system goes off when heating surface is 50°C(122°F); protects user from accidental burns. Detachable cord is included.
Product Type Stirrer (Hot Plates)
Max load capacity (lbs) 25
Speed (rpm) (low) 60
Speed (rpm) (high) 1200
Max temperature (º C) 540
Top plate material Ceramic
Top plate dimensions (in.) 7x7
Dimensions 8.25 in W x 3.75 in H x 13 in D
Max stirring volume (Liters) 20
Plug type U.S. 3-prong
Model SP131325Q
CE Compliance Yes
Brand Thermo Scientific Cimarec
Manufacturer number SP131325Q
Power 120 VAC, 60 Hz, 8.9 Amps, 1070 Watts

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 16 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title