Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 
Home  >    

Thermo Scientific ERTCO Hydrometer, 1.000 to 1.070 Specific Gravity, 0.0005 Divisions, Plain Form

Thermo Scientific Ertco  |   Mfr# 15059803   |   Item# EW-08292-16

$44.50 USD/EACH

Quantity Discounts
Qty:
Price:
12
$40.05
Discontinued
Qty
Specific gravity range (Minimum) 1
Specific gravity range (Maximum) 1.07
Manufacturer number 15059803
Form Plain
Length (mm) 325
Model 2560
Brand Thermo Scientific Ertco
Product Type Hydrometer

Accessories
Qty/Price
Availability

at $55.75 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $135.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Q:

    Does this hydrometer have a thermometer built in?
    Is it glass or plastic?
    Does it come with a case, or is a case available?
    Asked on 5/3/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      This is a plain form (without thermometer) hydrometer made from glass. It does not come with a case, you can order a case separately (part number 08285-97).

      Answered on 5/5/2010 by David from Tech Support
  • Q:

    At what temperature is this Hydrometer calibrated?
    Asked on 4/14/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      60F or 15.6C

      Answered on 4/14/2010 by Jen from Technical Support
  • Q:

    What are the dimensions of this hydrometer.
    Asked on 2/24/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      This unit has an overall length of 325mm.
      The body is 165mm long and has a diameter of 21 to 22mm, and the stem is 160mm long with a diameter of 6 to 7mm.

      Answered on 2/25/2010 by Jen from Technical Support
Displaying questions 1-3

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought