Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific HAAKE High-range portable viscometer, range 30 to 400,000 cP

EW-08705-02
$2,764.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Small, battery-operated design for quick field tests and comparative measurements
  • Rotational viscometers provide quick, exact, and reliable measurements for a variety of fluid types ranging from paints and shampoos to sauces and oils
  • Simple, one button operation eliminates set-up time and allows hassle-free testing
These lightweight digital viscometers can be operated handheld or on a stand (order separately) for your convenience. Converting the handheld to use on a stand is only a matter of seconds - simply place in the special instrument holder. Use for quick viscosity tests for process optimization, machine adjustment, or to ensure your product is within specification.
By displaying viscosity on a digital display, human error associated with manual timing and misreading analog dials are eliminated. Possible handling errors as well as service information are also shown on the display.
Pushing a button tp turn the unit on; push the button again to select the rotor type, then begin measuring. A rotor rotating at a constant speed is immersed in the fluid to be tested; the fluid"s resistance to the rotation is correlated to measuring the fluid viscosity. Three different-sized rotors are included with the meter for multiple application capabilities.What's inlcuded: three rotors, carrying case, and four AA batteries. Model 08705-02 also includes one 150-mL sample cup.
Product Type Rotational Viscometer
Viscosity accuracy ±5% full scale
Viscosity range 30 to 400,000 cP
rpm 65.5
Reproducibility ±1% full scale
Max temperature 302°F (150°C)
Power Four AA batteries
Brand Thermo Scientific HAAKE
Manufacturer number 399-0200
Model 399-0200

Accessories
Qty/Price
Availability

at $302.00 USD/EACH

In stock.

at $7.50 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 10 days.




Technical Resources
  • Instruction Manual.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title