Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Heratherm Advanced Protocol 25.8 cuft Mechanical Convection Oven with Adjustable Fan Speed, 208-240V

EW-38800-55
$8,100.00 USD/EACH

Usually ships in 6 days.
Qty

  • Ideal for users requiring ultimate accuracy and heating capabilities up to 330°C
  • Mechanical convection provides fast sample drying and heating with superior temperature uniformity
  • Energy efficient—up to 20% more energy savings compared to similar units
  • Small footprint saves space without compromising volume
Advanced protocol mechanical convection ovens feature superior temperature uniformity to ensure accurate, even heating from 50 to 330°C, perfect for drying, testing, or curing materials that require the highest temperature accuracy. Programmable controller with large easy-to-view display and touch-button controls can store up to 10 programs with 10 discrete steps. Easily set the adjustable fan speed depending on your application—highest for best temperature stability and uniformity, lowest for minimal airflow. Unique timer allows you to automatically turn the oven on or off at a preset time or operate on a recurring weekly or hourly basis. Ovens feature an electronically controlled damper to vent the work space, a boost feature for rapid heating of cold oven, and a dedicated access port for the introduction of external temperature sensors.



Smooth stainless steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

What's Included:
two adjustable shelves and power cord.

Product Type Mechanical Convection Oven
Capacity (Liters) 731
Capacity (cu ft) 25.8
Chamber size (" W) 39.5
Chamber size (" H) 52.6
Chamber size (" D) 21.5
Minimum temperature (º C) Ambient +10
Maximum temperature (º C) 250
Minimum temperature (º F) Ambient +10
Maximum temperature (º F) 482
Power (VAC) 208-240
Temp uniformity ±3.1°C at 150°C
Temp control accuracy ± 0.2°C at 150°C
Temp display Vacuum fluorescent
Power (Hz) 60
Power (Amps) 14.5
Power (watts) 3480
No. of shelf positions 39
No. of shelves 2
Brand Thermo Scientific Heratherm
Overall dimensions 49.6" W x 60.8" H x 30.6" D
Timer weekly / hourly / real time
Model 51029343
Manufacturer number 51029343

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 17 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title