Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Lindberg Blue M Muffle Furnace, 324 cu in; 120V

EW-33852-40
$3,550.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Rise times as fast as 15 minutes!
  • Microprocessor-based PID control with self-tuning capability to prevent overshooting of set temperature.
Choose from models with either a single set point (SSP) or a sixteen-segment programmable controller. Safety features include adjustable, high-limit overtemperature protection and a safety interlock system to cut off power to the heating elements when the door is opened.

Energy-efficient MOLDATHERM® insulation and double-wall construction help maintain a cool outer temperature as well as uniform heat distribution within the chamber. An air vent ventilates chamber; an atmosphere inlet lets you purge inert gases.
What's Included:
a 6-ft (1.8-m) power cord and a three-prong plug (except on model 33852-55).
Product Type Muffle Furnaces
Minimum temperature (º C) 0
Maximum temperature (º C) 1100
Minimum temperature (º F) 32
Maximum temperature (º F) 2012
Temp control accuracy ± 1° C
Rise time 25 min
Temp uniformity ± 4°C at 200°C
Chamber size (" H) 6
Chamber size (" D) 9
Manufacturer number BF51866A
Model BF51866A
Brand Thermo Scientific Lindberg

Accessories
Qty/Price
Availability

at $118.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title