Thermo Scientific Lindberg Blue M SSP Controller, 3-Zone Furnace; 208V

YO-33903-08
$8,210.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 8 days.
Qty
    Control modules feature advanced microprocessor-based PID control (three on the three-zone), built-in adjustable overtemperature protection, and simultaneous LED display of actual temperature vs set point. You can also configure modules to display temperature in either Celsius or Fahrenheit.

    Product Type Furnace Controller
    Power (VAC) 208/240
    Overall dimensions (" W) 14
    Overall dimensions (" H) 17
    Overall dimensions (" D) 19
    Power (Hz) 50/65
    Shipping weight (lbs) 60
    Shipping weight (kg) 28
    Brand Thermo Scientific Lindberg
    Model CC58434C
    Manufacturer number CC58434C

    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title