dummy
EW-33903-14
- Maximum temperature of 1200°C
- Ideal for annealing, crystal growing, calibration, and heat treating
- Designed for vertical or horizontal operation
Available in single- or three-zone models. The split hinge design permits easy process tube installation, fast cooling, and overall ease of operation. These furnaces come equipped with energy-efficient Moldatherm® LGO heating elements that provide superior temperature uniformity, fast heat-up and cooldown and require little or no maintenance.
The heat-reflecting, element support assembly creates two highly effective insulating air spaces and the unique cabinet design helps keep the exterior surface temperature low. The three-zone models feature power circuits with three independent thermocouples and full adjustment of each zone over the entire operating range up to 1200°C. All models can be used with a variety of process tubes (sold separately) and come complete with one set of tube adapters.
All furnaces require an independent control module; sold separately. Modules feature advanced microprocessor-based PID control (three on the three-zone), built-in adjustable overtemperature protection, and simultaneous LED display of actual temperature vs set point. You can also configure modules to display temperature in either Celsius or Fahrenheit.
What's Included:
one set of tube adapters.
| Product Type |
Tube Furnace |
| Temperature range (º C) (low) |
100 |
| Temperature range (º C) (high) |
1200 |
| Chamber size (" L) |
24 |
| Power (VAC) |
208/240 |
| Overall dimensions (" W) |
35 |
| Overall dimensions (" H) |
16 |
| Overall dimensions (" D) |
17 |
| Power (Hz) |
50/60 |
| Power (watts) |
1250 |
| Shipping weight (lbs) |
175 |
| Shipping weight (kg) |
80 |
| Brand |
Thermo Scientific Lindberg |
| Model |
HTF55342C |
| Manufacturer number |
HTF55342C |
at $2,735.00 USD/EACH
Usually ships in 11 days.
at $3,655.00 USD/EACH
Call 1-888-358-4705 for availability.
Build a complete system
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334