Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Locator 4 Cryobiological Inventory Systems

EW-05094-40
$4,680.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Store samples up to 225 days without replenishing LN2
  • Compact size stores up to 3600 samples
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation
Find the sample you need quickly and efficiently! All Thermo Scientific Locator® systems feature a double-walled, vacuum insulated vessel with a narrow-mouth neck that keeps liquid nitrogen losses to a minimum. Stainless steel racks fit snugly against the wall of the Thermo Scientific Locator® system to hold multiple racks. The rack handles rest in numbered slots for easy identification and retrieval. Each rack has individual storage locations for cryogenic boxes.

Use Thermo Scientific Locator® Jr. system (model 05094-60) to fit in tight spaces - this scaled-down version is only 26" in height! Thermo Scientific Locator® Jr. system holds four racks; each rack holds four 5-1/4" square cryogenic boxes. Select Locator 4 system (model 05094-40) to hold up to four racks; each rack holds nine 51⁄4" (13.3 cm) square cryogenic boxes. The Locator 8 system (model 05094-50) holds up to eight racks; each rack holds nine 3" (7.6 cm) square cryogenic boxes.

The Locator alarm alerts you to low liquid nitrogen level.
Order optional roller cart to easily transport your Locator system.
Product Type Cryobiological Inventory Systems
Capacity 111 L
Dimensions (" H) 37.5
Dimensions (dia) 22
Static holding time 112 days
No. of racks included 4
Evaporation 0.99 L/day
Max vials held 3600
Cryogenic boxes held 36
Brand Locator
Model CY50935
Manufacturer number CY50935

Accessories
Qty/Price
Availability

at $215.00 USD/EACH

In stock.

at $260.00 USD/EACH

In stock.
Roller Cart
EW-05094-52

at $336.00 USD/EACH

Usually ships in 5 days.

at $114.00 USD/PACKAGE of 10

In stock.




Technical Resources
  • Instruction Manual (70 KB)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title