Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific Multi-Blok Dry Block LED Display Heater Base; 4-block, 230 VAC

EW-36402-06
$1,475.00 USD/EACH

Usually ships in 9 days.
Qty

  • Temperature uniformity within ±0.3degC (±0.5degF)
  • Temperature control accuracy of ±0.2degC (±0.4degF)
  • Temperature range above ambient to 100degC (212degF)
These versatile heating systems uniformly heat a wide range of test tubes simultaneously. Systems offer different combination of blocks for your specific needs. A complete heater system consists of a LED heater base and heating blocks (sold separately). LED bases are microprocessor controlled. A separate power switch with power-on light operates independently of the temperature control.
Block heater bases feature metal-sheathed safety heaters that ensure temperature uniformity and rapid heating. Heater bases have steel housing with baked enamel finish, and include 6-ft, three-wire power cord; 115 VAC models include a plug.
Product Type Dry Block Heaters-Digital
Watts 300
Max temperature (º F) 266
Power (VAC) 240
Max temperature (º C) 130
Dimensions 10.75 in W x 3.5 in H x 14.25 in D
Number of Blocks 4
Brand Thermo Scientific
Manufacturer number 2003-1CEQ
Model 300





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title