Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Thermo Scientific NESLAB Merlin M33 Low Temperature Recirculating Chiller, 115V/60Hzm33 pd1

EW-13401-54
$4,890.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Translucent reservoir lets you check liquid level and fluid condition at a glance
  • Digital display resolution can be set to 1°C or 0.1°C
  • Removable condenser vent allows easy access for routine cleaning
Compact, portable, CFC-free chillers provide excellent cooling capacity and reliability down to
-15°C. PWM valve regulates the amount of cooling required in relation to the amount of heat being removed, eliminating on/off cycling and premature wear of the compressor. Configurable controller features a user-adjustable low- and high temperature safety with audible alarm. Available with low-flow (PD1) or high-flow (PD2) positive displacement pump with Internal Pressure Regulator (IPR) to protect your application from excessively high pressures.


What's Included:
power cord with plug and 1/2 MPT plastic hose barbs.
Product Type Water Bath
Bath type Recirculating Water Bath
Capacity (Liters) 1.8
Min temperature (º C) -15
Max temperature (º C) 35
Cooling capacity (at 20° C) 1250
Cooling capacity (at 5° C) 490
Compressor hp 1/3
Max flow rate (Liters/min) 6.75 L/min
Power (VAC) 115
Power (Hz) 60
Power (Amps) 13

Accessories
Qty/Price
Availability

at $241.00 USD/PACKAGE

In stock.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title