Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Nalgene All-plastic Dewar flask, 4 L

EW-06726-60
$240.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
2 10% $216.00/EACH

  • Lightweight, shatterproof, and economical
Implosion proof and safe to use with LN2, dry ice, solvent mixtures, and hot fluids. Double-wall construction, flasks are made of high-density polyethylene (HDPE); annulus is filled with insulating CFC-free urethane foam. Metal tabs keep lid securely in place. Broad-base design reduces the chance of accidental spills.
Include a vented, insulated HDPE cover, molded in ribs, securing tabs, and pour spout.
Product Type Dewars
Volume (Liters) 4
Dimensions (" H) 12.8
Dimensions (" D) 11.3
Dimensions (" OD) 8.9
Dimensions (" ID) 5.8
Model 4150-4000
Manufacturer number 4150-4000





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title