Thermo Scientific Nalgene Petri Dishes, Polymethylpentene, 100 x 15 mm; 10/Pk

Representative image only.
Thermo Scientific Nalgene Mfr # 5500-0010 – Item # EW-06143-20
Shatterproof and reusable
  • Resists cell adhering
  • Stackable for convenience
  • Top and bottom interlocking ridges
  • Autoclavable
  • 1 year warranty

$179.00USD / Pkg of 10

BUY MORE & SAVE

  • 1-5$179.00USD / Pkg of 10
  • 6-29$161.10USD / Pkg of 10
  • 30-119$152.15USD / Pkg of 10
  • 120+$143.20USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolymethylpentene
  • Overall Length (cm)1.5
  • Overall Height (in)9/16
  • Overall Height (cm)1.5
  • Outside Diameter (OD) (in)3 15/16
  • Outside Diameter (OD) (cm)10
  • DescriptionPetri Dishes, Polymethylpentene, 100 x 15 mm; 10/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Resists cell adhering
  • Stackable for convenience
  • Top and bottom interlocking ridges
  • Autoclavable
  • 1 year warranty

More About this Item

Transparent, shatterproof petri dishes are nontoxic and constructed of p olymethylpentene (PMP). PMP has superior chemical resistance and resists cell adhesion. Raised stacking ridges on the base prevent dishes from sticking to wet surfaces.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat