dummy
EW-06754-95
- External threads and long skirt length reduce risk of contamination
- Polypropylene vials with HDPE closures are self-standing
- Vials withstand temperatures from –196 to 120°C
White marking area aids in sample identification. Graduated on the side. Order colored cap inserts at right.
Note: Do not autoclave or immerse vials in liquid nitrogen. For storage under extreme conditions such as liquid nitrogen, use CryoFlex tubing 03755-64 (order separately).
| Product Type |
Cryogenic Vial |
| Volume (mL) |
1.2 |
| Sterile |
Yes |
| Dimensions (H (mm)) |
38 |
| Dimensions (OD (mm)) |
13.5 |
| Dimensions (" OD) |
0.2188 |
| Quantity |
25 |
| Brand |
Thermo Scientific Nalgene |
| Dimensions (" H) |
1.5 |
at $34.50 USD/EACH
In stock.
at $33.50 USD/EACH
In stock.
at $22.00 USD/PACKAGE of 100
In stock.
at $22.00 USD/PACKAGE of 100
In stock.
at $22.00 USD/PACKAGE of 100
In stock.
at $22.00 USD/PACKAGE of 100
In stock.
at $30.00 USD/PACKAGE of 100
In stock.
Technical Resources
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334