Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Thermo Scientific Nalgene Economy HDPE Wide-Mouth Bottle, 1000 mL, 24/Cs

Thermo Scientific Nalgene  |   Mfr# 2189-0032  |   Item# EW-06035-53

$194.00 USD/PACKAGE
$126.99 USD/PACKAGE

Are you a reseller or buying in bulk? Call us today.


  • Light-weight and flexible for general-purpose laboratory applications
  • Includes leak-proof linerless polypropylene (PP) closures
  • Recycleable materials are a great solution for single use environments
Product Type Wide-Mouth Bottle
Cap material Polypropylene, linerless
Cap/stopper size 63mm
Cap color Natural, translucent
Neck ID (mm) 53
Capacity (Liters) 1
Capacity (oz) 32
Material HDPE
Qty/cs 24
Autoclavable No
Dimensions 7.75"H x 3.625"OD
(19.9 x 9.1 cm)
Brand Thermo Scientific Nalgene
Manufacturer number 2189-0032

Related products
Qty/Price
Availability

at $53.75 USD/PACKAGE
In stock.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Could you please tell me if this product is "white Opaque" or if it is clear. I am looking for an HDPE White Opaque Wide Mouth 1000ml bottle.
      Thank you.
      Asked on 2/28/2013 by Susan from USA

      1 answer

      • STAFF EXPERT

        A:

        These bottles are opaque white.

        Answered on 3/1/2013 by Jay from Customer Service
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
     
    5.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    This product is very important for us.

    By Michel

    from Sherbrooke, Qc,Canada

    Pros

      Cons

        Best Uses

          It's perfect for our samples.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Customers Who Bought This Item Also Bought